FORK TERMINAL,#8,YELLOW,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FORK TERMINAL,#8,YELLOW,PK 50

POWER FIRST

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE24C947
  • Mfr. Model # 24C947
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.322 lbs
Compare

Product Details

Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.024, Seam Butted, Connection Materia

Technical Specs

  • Features Plus Copper Sleeve
  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Vinyl
  • Max. Voltage 600V
  • Overall Length 1.024"
  • Terminal Type Double Crimp Insulated
  • Standards UL/cUL E96029, CSA
  • Wire Range 12 - 10 AWG
  • Seam Butted
  • Connection Material Copper
  • Connection Type Crimp
  • Stud Size #8
  • Insulation Color Yellow
  • Tongue Width - Wire Connector 0.33"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list