FOOD TROLLEY-CR PLAIN 2T W30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FOOD TROLLEY-CR PLAIN 2T W30

KITO

Web Price : $5,213.44 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # KTOFTSP020CRW30
  • Mfr. Model # FTSP020CRW30
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 874.0 lbs

Technical Specs

  • Includes Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings, Adjustable Safety Lugs
  • Load Capacity 4,409 lbs.
  • Wheel Material Heat Treated Steel
  • Item Hoist Trolley
  • Fits Beam Flange W 12"
  • Head Room To Bail 128.6"
  • Head Room To Shaft 25.6"
  • Min. Radius Curve 59"
  • Trolley Wheel Dia. 85 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list