FOOD TROLLEY 220V 2T 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FOOD TROLLEY 220V 2T 15FT

KITO

Web Price : $7,568.05 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # KTOFMR2020L2D15
  • Mfr. Model # FMR2020L2D15
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Item Trolley
  • Includes Heat Treated Steel, Lifetime Lubricated Ball Bearing, Adjustable Safety Lugs
  • Load Capacity 4,409 lbs.
  • Phase 3
  • Fits Beam Flange W 3-5/8" - 6"
  • Wheel Material Stainless Steel
  • Head Room To Shaft 23.3"
  • Voltage 220
  • Fits Beam Height 15"
  • Trolley Wheel Dia. 110 mm
  • Min. Radius Curve 31-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list