FOOD HOIST/TROL. 575V 2T 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FOOD HOIST/TROL. 575V 2T 25FT

KITO

Web Price : $18,417.78 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # KTOFER2MD020LD5-25
  • Mfr. Model # FER2MD020LD5-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 271.0 lbs

Technical Specs

  • Amps @ Low Volts 11.8
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Motor HP 2.4
  • Number of Speeds 2
  • Hz 60
  • Reeving 1
  • Classification ASME
  • Voltage 575
  • Phase 3
  • Brake DC
  • Wheel Material Forged Steel
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Lubrication NSF H1
  • Control Cord 30"
  • Housing Depth 21"
  • Housing Length 30"
  • Housing Width 32"
  • Hoist Lift 25 ft.
  • Lift Speed 14 FPM
  • Trolley Wheel Dia. 118 mm
  • Min. Between Hooks 23"
  • Clutch Friction
  • Min. Radius Curve 31-1/2"
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list