FOOD HOIST/TROL. 575V 1T 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FOOD HOIST/TROL. 575V 1T 20FT

KITO

Web Price : $15,005.52 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # KTOFER2MD010LD5-20
  • Mfr. Model # FER2MD010LD5-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Number of Speeds 2
  • Item Trolley
  • Classification ASME
  • Motor HP 1.2
  • Phase 3
  • Amps @ Low Volts 8
  • Housing Length 24"
  • Reeving 1
  • Clutch Friction
  • Colour White
  • Lubrication NSF H1
  • Wheel Material Forged Steel
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Hoist Lift 20 ft.
  • Lift Speed 14 FPM
  • Voltage 575
  • Min. Between Hooks 17"
  • Housing Depth 17"
  • Housing Width 24"
  • Brake DC
  • Control Cord 30"
  • Hz 60
  • Min. Radius Curve 31-1/2"
  • Trolley Wheel Dia. 109 mm
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list