FOOD HOIST/TROL. 440V 1/2T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FOOD HOIST/TROL. 440V 1/2T 10FT

KITO

Web Price : $11,546.54 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # KTOFER2M005L4-10
  • Mfr. Model # FER2M005L4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Amps @ Low Volts 6.6
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Motor HP 0.8
  • Number of Speeds 2
  • Classification ASME
  • Reeving 1
  • Phase 3
  • Voltage 440
  • Hz 60
  • Wheel Material Forged Steel
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Housing Length 25"
  • Housing Depth 18"
  • Control Cord 30"
  • Housing Width 17"
  • Min. Between Hooks 15-1/2"
  • Lift Speed 15 FPM
  • Hoist Lift 10 ft.
  • Trolley Wheel Dia. 109 mm
  • Min. Radius Curve 31-1/2"
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list