!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOAM SHEET,VINYL,1/8X12X12 IN,PK 2

FOAM SHEET,VINYL,1/8X12X12 IN,PK 2

APPROVED VENDOR

FOAM SHEET,VINYL,1/8X12X12 IN,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOAM SHEET,VINYL,1/8X12X12 IN,PK 2

FOAM SHEET,VINYL,1/8X12X12 IN,PK 2

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5GCF2
  • Mfr. Model # 5GCF2
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1803
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Foam Sheet
  • Grade Standard
  • Cell Type Closed Cell
  • Length 12"
  • Width 12"
  • Thickness 1/8"
  • Backing Type Plain
  • Number of Adhesive Sides 0
  • Maximum Temperature 180 Degrees F
  • Abrasion Resistance Excellent
  • Chemical Resistance Good
  • Weather Resistance Good
  • Material Polyethylene Vinyl
  • Shape Sheet
  • Colour Charcoal
  • Length Tolerance +/-0.250 in
  • Width Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Adhesive Type Plain Backing
  • Minimum Temperature -70 Degrees F
  • Density 2 lbs./cu. ft.
  • Oil Resistance Good
  • Water Resistance Good

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list