FOAM SHEET,ANTISTATIC POLY,1/2X36X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FOAM SHEET,ANTISTATIC POLY,1/2X36X3

GRAINGER APPROVED

Web Price : $17.37 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG5GDC1
  • Mfr. Model # 5GDC1
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Colour Pink
  • Item Foam Sheet
  • Package Quantity 1
  • Temp. Range (F) -20 - 150
  • Tensile Strength (PSI) 13
  • Density 1.4 lbs. cu. ft.
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Stretch Limit 200%
  • Firmness @ 25% Deflection (PSI) 35
  • Material - Foam Anti-Static Polyurethane
  • Cell Type - Foam Open Cell
  • Item - Foam Foam Sheet
  • Width - Foam 36"
  • Thickness - Foam 1/2"
  • Length - Foam 36"
  • Color - Foam Pink
  • Backing Type - Foam Plain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list