Discontinued with Replacement
FLTWSHR USS ZP 3/8 X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLTWSHR USS ZP 3/8 X 1

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU38130.037.0001
  • Mfr. Model # U38130.037.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.013 lbs
Compare
Suggested Replacement Product
FLTWSHR USS ZP 3/8 X 1,100/PK

Web Price : $5.04 / PACKAGE of 100

Product Details

Wide, carbon steel, zinc plated finish, fits bolt sizes 3/8 in, inside dia. 0.438 in, outside dia. 1.000 in, thickness 0.083 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application Bearing Surface for Fasteners and Fixtures
  • Colour Silver
  • For Use With Screws and Bolts
  • Item USS Washer
  • Fits Bolt Sizes 3/8"
  • Package Quantity 100
  • Thickness 0.078"
  • Package Weight 1.4 lbs.
  • Thickness Tolerance 0.064" - 0.104"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 7/16"
  • Washer Outside Dia. 1"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list