FLR SGN,17 DMND,WATCH YR STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLR SGN,17 DMND,WATCH YR STEP

ACCUFORM SIGNS

Web Price : $40.93 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ACFPSR428
  • Mfr. Model # PSR428
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Technical Specs

  • Height 17"
  • Item Slip-Gard(TM) Floor Sign
  • Width 17"
  • Legend Watch Your Step
  • Legend Style Symbol and Text
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Diamond
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Thickness 0.020"
  • Header No Header
  • Sign Material Vinyl
  • Sign Background Color Yellow
  • Sign Legend Text Color Black
  • Sign Subject Matter Accident Prevention
  • Printed Language English
  • Sign Mounting Style Adhesive Floor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list