FLP WHL 1 1/2X1X1/4 120 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLP WHL 1 1/2X1X1/4 120 GRT NEON

NORTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # NRN99090
  • Mfr. Model # 99090
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 582
  • Shipping Weight 0.1 lbs
Compare

Product Details

Norton Neon flap wheel. Features a premium abrasive and aluminum oxide blend on a cotton backing. Size 1-1/2 inch x 1 inch x 1/4 inch. Grit 120.

Technical Specs

  • Item Mini Flap Wheel W/ Steel Shank
  • Shank Type Straight
  • Abrasive Material Ceramic
  • Face Width 1"
  • Abrasive Grit 120
  • Max. RPM 25,000
  • Item - Flap Wheels Mounted Flap Wheel
  • Abrasive Type Coated
  • Diameter 1-1/2"
  • Abrasive Shank Size 1/4"
  • Abrasive Grade Medium

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list