FLP DISC 7X5/8-11 40 GRT T27 RD HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLP DISC 7X5/8-11 40 GRT T27 RD HT

NORTON

Web Price : $24.90 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NRN36150
  • Mfr. Model # 36150
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 1.0 lbs

Product Details

Norton RedHeat Type 27 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a trimmable plastic backing plate. Size 7 inches. Arbor 5/8 inch-11. Grit 40.

Technical Specs

  • Item Arbor Mount Flap Disc
  • Disc Diameter 7"
  • Abrasive Grit 40
  • Abrasive Material Ceramic
  • Series Redheat
  • Max. RPM 8,600
  • Abrasive Disc Type Type 27
  • Mounting Hole Size 5/8"-11
  • Abrasive Grade Coarse
  • Abrasive Type Coated
  • Backing Weight Y

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list