FLOOR SIGN,EMERGENCY,6 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLOOR SIGN,EMERGENCY,6 X 24

ACCUFORM SIGNS

Web Price : $28.91 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ACFPSD408
  • Mfr. Model # PSD408
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.195 lbs

Technical Specs

  • Width 24"
  • Height 6"
  • Legend Emergency Shower
  • Item Skid-Gard(TM) Floor Sign
  • Legend Style Symbol and Text
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • UV Resistant Yes
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Thickness 0.020"
  • Header No Header
  • Sign Material Vinyl
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Subject Matter Eyewash and Shower
  • Printed Language English
  • Sign Legend Color Green
  • Sign Background Color White
  • Sign Mounting Style Adhesive Floor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list