FLOODLIGHT LED 30W PL W/ MAGNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

FLOODLIGHT LED 30W PL W/ MAGNET

LIND EQUIPMENT

Web Price : $361.03 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LNDLE965LED-PL-MAG
  • Mfr. Model # LE965LED-PL-MAG
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1187
  • Shipping Weight 9.6 lbs

Product Details

Voltage 120, Watts 30, Lumens 3,000, Colour Yellow, Base Magnets, Lamp Type LED, Cord Length 4.57 m, Cord Type SJOW, Plug Type 5-15P, Gauge/Conductor 18/3, Magnetic Pull 200 lbs., Includes 30 W Floodlight, (3) Magnets, Standards cETL, Green Environmental Attribute Product Contributes to Reducing Energy Consumption

Technical Specs

  • Includes 30 W Floodlight, (3) Magnets
  • Features Low Energy Usage, No Bulb Replacement, Instant Cold Temperature Start-Up
  • Colour Yellow
  • Gauge/Conductor 18/3
  • Item Temporary Job Site Light
  • Lamp Watts 30
  • Lamp Included No
  • Lumens 3,000
  • NEMA Plug Configuration 5-15P
  • Voltage 120 VAC
  • Standards cETLus
  • Guard Type Polycarbonate
  • Rated Life 50,000 hr.
  • Number of Lamp Heads 1
  • IP Rating 65
  • NEC Cord Designation SJOW
  • Max. Extension Height 7-1/2"
  • Safety Rated Not Safety Rated
  • Type - Job Site Lighting Magnetic
  • Power Source - Job Site Lighting Corded (AC)
  • Item - Job Site Lighting Temporary Job Site Light
  • Cord Length - Job Site Lighting 15 ft.
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list