Discontinued with Replacement
FLATWSHR THR-HRD SAE YP 5/8X1.313 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLATWSHR THR-HRD SAE YP 5/8X1.313

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU38405.062.0001
  • Mfr. Model # U38405.062.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.055 lbs
Compare
Suggested Replacement Product
FLATWSHR THR-HRD SAE YP 5/8X1.313,25/PK

Web Price : $52.55 / PACKAGE of 25

Product Details

Custom, carbon steel, yellow passivated finish, fits bolt sizes 5/8 in, inside dia. 0.656 in, outside dia. 1.313 in, thickness 0.219 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 25
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Thickness 0.219"
  • Fits Bolt Sizes 5/8"
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • System of Measurement Inch
  • Washer Inside Dia. 21/32"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 1-5/16"
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list