Discontinued with Replacement
FLAT WASHER  ZP 42X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER ZP 42X78

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM38130.420.0001
  • Mfr. Model # M38130.420.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.405 lbs
Compare
Suggested Replacement Product
FLAT WASHER ZP 42X78,2/PK

Web Price : $3.95 / PACKAGE of 2

Technical Specs

  • Thickness 7.0 mm
  • Fits Bolt Sizes M42
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 43.00 mm
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 78.00mm
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list