Discontinued with Replacement
FLAT WASHER  ZP 22X39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER ZP 22X39

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM38130.220.0001
  • Mfr. Model # M38130.220.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.035 lbs
Compare
Suggested Replacement Product
FLAT WASHER ZP 22X39,10/PK

Web Price : $0.85 / PACKAGE of 10

Technical Specs

  • Fits Bolt Sizes M22
  • Thickness 3mm
  • Package Quantity 10
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 23.00 mm
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 39.00mm
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list