Discontinued with Replacement
FLAT WASHER USS ST HDG 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER USS ST HDG 1 1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU38157.150.0001
  • Mfr. Model # U38157.150.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.396 lbs
Compare
Suggested Replacement Product
FLAT WASHER USS ST HDG 1 1/2,5/PK

Web Price : $3.52 / PACKAGE of 5

Product Details

Wide, carbon steel, hot dipped galvanized finish, fits bolt sizes 1-1/2 in, inside dia. 1.625 in, outside dia. 3.500 in, thickness 0.180 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 5
  • Thickness 0.180"
  • Fits Bolt Sizes 1-1/2"
  • Rockwell Hardness Not Rated
  • System of Measurement Inch
  • Fastener Finish Hot Dipped Galvanized
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 1-5/8"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 3-1/2"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list