Discontinued with Replacement
FLAT WASHER  SS304 5X1.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER SS304 5X1.3

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU51420.043.0001
  • Mfr. Model # U51420.043.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Compare
Suggested Replacement Product
FLAT WASHER SS304 5X1.3,25/PK

Web Price : $3.01 / PACKAGE of 25

Technical Specs

  • Thickness 0.083"
  • Fits Bolt Sizes 7/16"
  • System of Measurement Inch
  • Washer Material Grade 304
  • Washer Inside Dia. 5"
  • Washer Standards DIN 7603A
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 1-19/64"
  • Item Flat Washer
  • Rockwell Hardness Not Rated
  • Package Quantity 25
  • Fastener Finish Plain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list