Discontinued with Replacement
FLAT WASHER  SS18-8 15X28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER SS18-8 15X28

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM51420.140.0001
  • Mfr. Model # M51420.140.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Compare
Suggested Replacement Product
FLAT WASHER SS18-8 15X28,25/PK

Web Price : $2.75 / PACKAGE of 25

Technical Specs

  • Fits Bolt Sizes M14
  • Thickness 2.5mm
  • Package Quantity 25
  • Item Flat Washer
  • Thickness Tolerance +/-0.20mm
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 15.00 mm
  • Washer Material Grade 18-8
  • Washer Outside Dia. 28.00mm
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list