Discontinued with Replacement
FLAT WASHER SAE ZP 1-1/4X2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER SAE ZP 1-1/4X2.5

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU38205.125.0001
  • Mfr. Model # U38205.125.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.164 lbs
Compare
Suggested Replacement Product
FLAT WASHER SAE ZP 1-1/4X2.5,5/PK

Web Price : $3.42 / PACKAGE of 5

Product Details

Narrow, carbon steel, zinc plated finish, fits bolt sizes 1-1/4 in, inside dia. 1.375 in, outside dia. 2.500 in, thickness 0.165 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Package Quantity 5
  • Item Flat Washer
  • Fits Bolt Sizes 1-1/4"
  • Thickness 0.165"
  • Rockwell Hardness Not Rated
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 1-3/8"
  • Washer Outside Dia. 2-1/2"
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list