Discontinued with Replacement
FLAT WASHER HDG YP 8.4X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER HDG YP 8.4X16

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM38080.080.0001
  • Mfr. Model # M38080.080.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs
Compare
Suggested Replacement Product
FLAT WASHER HDG YP 8.4X16,100/PK

Web Price : $1.97 / PACKAGE of 100

Technical Specs

  • Fits Bolt Sizes M8
  • Thickness 1.6 mm
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 8.40 mm
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 16.00mm
  • For Use With Property Class 8.8 And 10.9 Screws And Studs
  • Item Flat Washer
  • Package Quantity 100
  • Thickness Tolerance +/-0.20mm
  • Brinell Hardness 200
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list