Discontinued with Replacement
FLAT WASHER HDG YP 23X39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER HDG YP 23X39

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM38080.220.0001
  • Mfr. Model # M38080.220.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.041 lbs
Compare
Suggested Replacement Product
FLAT WASHER HDG YP 23X39,10/PK

Web Price : $2.28 / PACKAGE of 10

Technical Specs

  • Fits Bolt Sizes M22
  • Thickness 3.0 mm
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Washer Inside Dia. 23.00 mm
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 39.00mm
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 10
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list