Discontinued with Replacement
FLAT WASHER CUSTOM SS304 0.406X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER CUSTOM SS304 0.406X1

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU51410.037.0006
  • Mfr. Model # U51410.037.0006
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.021 lbs
Compare
Suggested Replacement Product
FLAT WASHER CUSTOM SS304 0.406X1,50/PK

Web Price : $35.75 / PACKAGE of 50

Technical Specs

  • Thickness 0.188"
  • Fits Bolt Sizes 3/8"
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 13/32"
  • Washer Material Grade 304
  • Washer Outside Dia. 1"
  • Washer Basic Material Stainless Steel
  • Application For Sheet Metal, Plumbing, Electrical Work
  • Package Quantity 50
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Item Flat Washer
  • Package Weight 1 lb.
  • Approx. Pkg. Qty. 50

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list