Discontinued with Replacement
FLAT WASHER  13X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER 13X24

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM38100.120.0001
  • Mfr. Model # M38100.120.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.014 lbs
Compare
Suggested Replacement Product
FLAT WASHER 13X24,50/PK

Web Price : $2.35 / PACKAGE of 50

Technical Specs

  • Fits Bolt Sizes M12
  • Thickness 2.5mm
  • Approx. Pkg. Qty. 150
  • Package Quantity 150
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • System of Measurement Metric
  • Washer Inside Dia. 13.00 mm
  • Fastener Finish Blank Steel
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 24.00mm
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list