Discontinued with Replacement
FLAT WASHER  10.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER 10.5X20

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM38100.100.0001
  • Mfr. Model # M38100.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.005 lbs
Compare
Suggested Replacement Product
FLAT WASHER 10.5X20,100/PK

Web Price : $2.89 / PACKAGE of 100

Technical Specs

  • Item Flat Washer
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon
  • Fits Bolt Sizes M10
  • Washer Outside Dia. 20.00mm
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Approx. Pkg. Qty. 200
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Washer Inside Dia. 10.50 mm
  • Thickness 2mm
  • Washer Standards DIN 7603A
  • Package Quantity 200

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list