FLASK,ERLENMEYER,GLASS,250ML,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLASK,ERLENMEYER,GLASS,250ML,PK12

LAB SAFETY SUPPLY

Web Price : $73.46 / PACKAGE of 12

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGS5YHR1
  • Mfr. Model # 5YHR1
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Conical Flask with Ground Mouth
  • Special Features Ground Mouth Size 19/26
  • Graduation Subdivisions 50mL
  • Stopper Size 19/26
  • Graduation Range 50-250 mL
  • Autoclavable Yes
  • Includes Closure No
  • Sterile/Non-Sterile Non-Sterile
  • Labware Basic Material Glass
  • Labware Body Color Clear
  • Labware Clarity Transparent
  • Labware Body Material Glass
  • Labware Closure Color Clear
  • Labware Capacity - English 8.4 oz.
  • Labware Closure Type Stopper
  • Labware Neck Style Canted
  • Labware Capacity - Metric 250mL
  • Labware USP Specification Type I
  • Labware Height - Metric 140 mm
  • Flask Type Erlenmeyer
  • Labware Height - English 5.5"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list