FLASK,CLASS A,VOLUMETRIC,GLASS,200ML,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLASK,CLASS A,VOLUMETRIC,GLASS,200ML,PK6

LAB SAFETY SUPPLY

Sale Price : $32.79 / PACKAGE

Offer ends 31 Mar 2020

Your Price :
$40.99 / PACKAGE of 6

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGS5YHZ8
  • Mfr. Model # 5YHZ8
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Includes Stopper
  • Item Volumetric Flask, Class A
  • Tolerance 0.15mL
  • Stopper Size 14/15
  • Special Features Measuring
  • Autoclavable Yes
  • Graduation Range 200mL
  • Labware Basic Material Glass
  • Sterile/Non-Sterile Non-Sterile
  • Includes Closure Yes
  • Labware Body Color Clear
  • Labware Closure Color Clear
  • Labware Body Material Glass
  • Labware Closure Type Stopper
  • Labware Capacity - English 6.8 oz.
  • Labware Clarity Transparent
  • Labware Capacity - Metric 200mL
  • Labware Neck Style Canted
  • Labware USP Specification Type II
  • Labware Height - English 8.3"
  • Labware Height - Metric 210 mm
  • Flask Type Volumetric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list