!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRU-FLARE SIGNAL FLARE CARTRIDGES, CANADA STANDARDS, 30-45 M, PLASTIC/POWDER, PK 6

TRU-FLARE SIGNAL FLARE CARTRIDGES, CANADA STANDARDS, 30-45 M, PLASTIC/POWDER, PK 6

TRU FLARE

TRU-FLARE SIGNAL FLARE CARTRIDGES, CANADA STANDARDS, 30-45 M, PLASTIC/POWDER, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRU-FLARE SIGNAL FLARE CARTRIDGES, CANADA STANDARDS, 30-45 M, PLASTIC/POWDER, PK 6

TRU-FLARE SIGNAL FLARE CARTRIDGES, CANADA STANDARDS, 30-45 M, PLASTIC/POWDER, PK 6

TRU FLARE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.04 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WLDSF010R
  • Mfr. Model # SF010-R
  • UNSPSC # 12131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These long-range signal flares are for use with the Tru-Flare(TM) launcher. They shoot from 30 to 45 meters high and can be seen up to three kilometres during the day, and 12 kilometres at night. These flares meet Canadian standards and are made from plastic and powder.

Technical Specs

  • Item Flares
  • Material Plastic
  • Form Powder
  • Standards Canada

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list