!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILTERCOALESCING

FILTERCOALESCING

WILKERSON

FILTERCOALESCING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTERCOALESCING

FILTERCOALESCING

WILKERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $461.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WKRM30-08M00
  • Mfr. Model # M30-08-M00
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 2439
  • Shipping Weight 5.8 lbs

Product Details

Oil removal coalescing filter. Eliminate 99.9% or more of water and oil liquid aerosols and submicron particles. Jumbo metal. NPT size 1 inch. Maximum flow rate 160 CFM. Maximum pressure 200 PSI. Maximum temperature 65.6 degrees C. Height 10.50 inches. Width 4.80 inches.

Technical Specs

  • Item Pneumatic Oil Filter
  • Air Inlet Size 1 in
  • Maximum Flow Rate 203 cfm
  • Maximum Operating Temperature 150 Degrees F
  • Overall Height 10 1/2 in
  • Filter Bowl Material Aluminum
  • Series M30
  • Air Outlet Type NPT
  • Filter Bowl Capacity 2 oz
  • Filter Element Material Borosilicate Cloth
  • For Fluid Type Oil
  • ISO Class 2
  • Minimum Operating Temperature 32 Degrees F
  • Number of Air Outlets 1
  • Pressure Drop 3 psid
  • System Location Air Line
  • Filter Type Coalescing
  • Air Inlet Type NPT
  • Maximum Operating Pressure 200 psi
  • Overall Width 4 13/16 in
  • Drain Included Yes
  • Drain Type Manual
  • Air Outlet Size 1 in
  • Body Material Zinc
  • Filter Bowl Guard Included Yes
  • Filter Rating 0.5 micron
  • For Substance Type Oil Aerosol
  • Includes Differential Pressure Indicator
  • Number of Air Inlets 1
  • Overall Depth 4 5/8 in
  • Seal Material Fluorocarbon
  • Weight 5.4 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list