!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
RIGID CELL AIR FILTER, 12 X 24 X 12 IN, MERV 14, SYNTHETIC, 95% EFFICIENCY

RIGID CELL AIR FILTER, 12 X 24 X 12 IN, MERV 14, SYNTHETIC, 95% EFFICIENCY

AEROSTAR

RIGID CELL AIR FILTER, 12 X 24 X 12 IN, MERV 14, SYNTHETIC, 95% EFFICIENCY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID CELL AIR FILTER, 12 X 24 X 12 IN, MERV 14, SYNTHETIC, 95% EFFICIENCY

RIGID CELL AIR FILTER, 12 X 24 X 12 IN, MERV 14, SYNTHETIC, 95% EFFICIENCY

AEROSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLG16432
  • Mfr. Model # 16432
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs
Suggested Replacement Product
RIGID CELL AIR FILTER,BOX,90 TO 95%

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.11 / EACH

EHC: EHC :

Product Details

This box-style rigid cell air filter has a nominal size of 12 width x 24 height x 12 inches depth. The MERV 14 filter has an efficiency of 95% and meets the UL class 2 (R13458) standard. It is made with synthetic media and has a single header with a galvanized steel frame. The maximum temperature of this filter is 180 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Rigid Cell Air Filter
  • Performance Rating MERV 15
  • Filter Efficiency - Air Filters 90% to 95%
  • Frame or Header Material Galvanized Steel
  • Gasket Location None
  • Media Colour Pink
  • Media Separator Construction Plastic
  • Removes Particles Down To 0.3 to 1.0 microns
  • Air Flow @ 500 fpm 1,000 cfm
  • Initial Resistance @ 300 fpm 0.39 in WC
  • Initial Resistance @ 625 fpm 0.69 in WC
  • Max. Temp. 180 Degrees F
  • Nominal Height 24 in
  • Nominal Depth 12 in
  • Actual Height 23 3/8 in
  • Actual Depth 11 3/4 in
  • Item Rigid Cell Air Filter
  • Style - Air Filters Box
  • Nominal Filter Size 24x12x12
  • Media Material Synthetic
  • Air Filter Header Type Single Header
  • Gasket Material None
  • Media Area 25 sq. ft.
  • Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, All Bacteria, Most Face Powder, Most Smoke, Most Tobacco Smoke, Paint Pigments
  • Air Flow @ 300 fpm 600 cfm
  • Air Flow @ 625 fpm 0.69 in wg
  • Initial Resistance @ 500 fpm 0.49 in WC
  • Recommended Final Resistance 1.5 in wc
  • Max. Velocity 500 fpm
  • Nominal Width 24 in
  • Actual Filter Size 23 3/8 in x 11 3/8 in x 11 3/4 in
  • Actual Width 23 3/8 in
  • Standards Classified As to Flammability Only, Class 2 R13458

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list