FILTER HEPA 99.9PCT 12X12X11.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FILTER HEPA 99.9PCT 12X12X11.5

AIR HANDLER

Web Price : $346.67 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # FLG11484
  • Mfr. Model # 11484
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Max. Temp. 200 Degrees F
  • Item Microfiber HEPA Air Filter
  • Air Filter Item HEPA Air Filter
  • Filter Efficiency - Air Filters 99.99%
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Standards UL 900
  • Actual Filter Size 12"x24"x11-1/2"
  • Actual Depth 11-1/2"
  • Recommended Final Resistance 2.0" WC
  • Media Material Microglass
  • Nominal Filter Size 12x24x12
  • Actual Height 12"
  • Style - Air Filters Box
  • Filters Out MERV 17-20 Virus, Carbon Dust, Sea Salt, All Combustion Smoke
  • Performance Rating HEPA
  • Media Separator Construction Aluminum
  • Actual Width 24"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list