!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
AIR FILTER, MOISTURE RESIST, BOX STYLE, MERV 14/95%, 24 X 24 X 4 IN, CA3

AIR FILTER, MOISTURE RESIST, BOX STYLE, MERV 14/95%, 24 X 24 X 4 IN, CA3

AEROSTAR

AIR FILTER, MOISTURE RESIST, BOX STYLE, MERV 14/95%, 24 X 24 X 4 IN, CA3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FILTER, MOISTURE RESIST, BOX STYLE, MERV 14/95%, 24 X 24 X 4 IN, CA3

AIR FILTER, MOISTURE RESIST, BOX STYLE, MERV 14/95%, 24 X 24 X 4 IN, CA3

AEROSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLG21648
  • Mfr. Model # 21648
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2867
  • Shipping Weight 15.0 lbs
Suggested Replacement Product
PLEATED AIR FILTER,24X24X4

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.00 / EACH

EHC: EHC :

Product Details

Remove dirt, dust, and other harmful particles from the air with this box-style media air filter. Measuring 24 inches length x 24 width x 4 height, this air filter has a Minimum Efficiency Reporting Value (MERV) rating of 14 and 95%. This filter is moisture-resistant and prevents microbial growth. This filter replaces similar filters that are 12 inches thick. There are three filters per case. This filter is for use with GGS2HNR8 cleaners.

Technical Specs

  • Item GEO Pleated Air Filter
  • Actual Height 23 3/8 in
  • Media Material Synthetic
  • Frame Material Plastic
  • Standards ASHRAE 52.2, ISO 9001:2015, UL 900, ULC-S111-13
  • Actual Depth 3 3/4 in
  • Actual Width 23 3/8 in
  • Filter Efficiency 75 to 84 %
  • Includes Frame Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list