FELT STRIP,POLY,1/2 IN T,1 X 120 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FELT STRIP,POLY,1/2 IN T,1 X 120 IN

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG2HVE7
  • Mfr. Model # 2HVE7
  • UNSPSC # 13102022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs
Compare

Technical Specs

  • Application For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads
  • Length 120"
  • Material Synthetic Polyester Felt
  • Item Felt Strip
  • Colour White
  • Max. Temp. (F) 300
  • Tensile Strength (PSI) 400
  • Width 1"
  • Grade Poly
  • Type General Purpose
  • Hardness Medium
  • Thickness 1/2"
  • Min. Temp. (F) -40
  • Abrasion Resistance Excellent
  • Backing Type Adhesive
  • Vibration Absorption Ultra High
  • Durometer 20 to 30 Shore A
  • Density (Lbs./Sq. Yd.) 3-1/8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list