!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEEDER WIRE PUSHPULL CONTROL XR-S

FEEDER WIRE PUSHPULL CONTROL XR-S

MILLER

FEEDER WIRE PUSHPULL CONTROL XR-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEEDER WIRE PUSHPULL CONTROL XR-S

FEEDER WIRE PUSHPULL CONTROL XR-S

MILLER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLW300-601
  • Mfr. Model # 300601
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Item Push Pull Control Wire Feeder
  • Phase 1
  • Application Emergency Vehicles, Recreational Vehicles, Trucks, Trailers, Heat Exchangers, Sign Manufacturers, Shipbuilding, Tool Boxes, Railcars, Fabrication
  • Overall Depth 21-1/4"
  • Overall Width 9-1/2"
  • Includes .035 and 3/64" Drive Rolls
  • Input Voltage 24
  • Rated Output 400A @100%
  • Features Wire Feed Speed Display, Jog/Purge, Run-In Control And Trigger Hold
  • Overall Height 16"
  • Series XR-S Control
  • Standards IEC 609741: IEC 609745: IEC 6097410: EN 50445

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list