FDA PP 50UM 10INLNG PP CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FDA PP 50UM 10INLNG PP CORE 6PK

PARKER

Web Price : $47.57 / PACKAGE of 6

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PAFM11R10A
  • Mfr. Model # M11R10A
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 2.65 lbs

Product Details

Standard Diameter: 2-7/16 inch inch O.D., 1 inch I.D.Large Diameter: 4-1/2 inch O.D., 1 inch I.D. Honeycomb depth cartridges trap the solid particles on and within the depth of the entire cartridge. Fit all similar competitive housings.

Technical Specs

  • For Use With All Similar Competitive Housings
  • Item 2. FDA Polypropylene/Polypropylene Core, Max. Temp.: 120 Degrees F
  • Compliance FDA
  • Height 10"
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges
  • Micron Rating 50
  • Filter Flow Rate 6.00 gpm
  • Application Animal Oils, Concentrated Alkalies, Dilute Acids & Alkalies, Mineral Acids, Oxidizing Agents, Petroleum Oils, Potable Liquids, Vegetable Oils, Water, Membrane Prefilter, Amines
  • Standards FDA
  • Inside Dia. 1"
  • Max. Temp. 120 Degrees F
  • Filter Diameter 2-1/2"
  • Filter Reduces Particulates
  • Filter Cartridge Media Polypropylene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list