FDA PP 20UM 20INLNG PP CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FDA PP 20UM 20INLNG PP CORE 6PK

PARKER

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PAFM15R20A
  • Mfr. Model # M15R20A
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 5.0 lbs
Compare

Product Details

Standard Diameter: 2-7/16 inch inch O.D., 1 inch I.D.Large Diameter: 4-1/2 inch O.D., 1 inch I.D. Honeycomb depth cartridges trap the solid particles on and within the depth of the entire cartridge. Fit all similar competitive housings.

Technical Specs

  • For Use With All Similar Competitive Housings
  • Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
  • Item String Wound Filter Cartridge
  • Inside Dia. 1"
  • Height 20"
  • Standards FDA
  • Max. Temp. 120 Degrees F
  • Max. Pressure 35 psi
  • Compliance FDA
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges
  • Filter Diameter 2-1/2"
  • Micron Rating 20
  • Filter Flow Rate 12.00 gpm
  • Filter Reduces Particulates
  • Filter Cartridge Media Polypropylene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list