FBRGLASS DYNEEMA WTRBASE PU SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FBRGLASS DYNEEMA WTRBASE PU SZ11

ANSELL

Web Price : $17.24 / PAIR

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ANL11-435-11
  • Mfr. Model # 11-435-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2445
  • Shipping Weight 0.158 lbs

Technical Specs

  • Colour Black/Gray
  • Item Cut Resistant Glove
  • Standards ANSI CUT 3 , ANSI ABRASION 4 , EN388 4542
  • Palm Material Water-Based Polyurethane
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Cut Grams 1499
  • ANSI/ISEA Puncture Force 120
  • ANSI Abrasion Cycles 8000
  • ANSI/ISEA Cut Level - 2011 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list