FAST N FINAL SPAKLING, WHT,946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FAST N FINAL SPAKLING, WHT,946ML

DAP

Web Price : $10.05 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DAP71354
  • Mfr. Model # 71354
  • UNSPSC # 60124320
  • CATALOGUE PAGE # 1561
  • Shipping Weight 1.217 lbs

Product Details

Low VOC. Won't crack or shrink.DAP FAST N FINAL Lightweight Spackling lets you patch and prime in one easy step It dries fast with no need to sand or prime. It is easy to apply with one strike of the putty knife. The advanced formula with Microsphere Tec

Technical Specs

  • Item Fast N' Final Spackling
  • Size 946 mL
  • Colour White
  • Coverage Variable
  • Dry Time Within min.
  • Dry Time Tack Free Within min.
  • Setting Time Within min.
  • Adheres To Drywall, Plaster, Stucco, Wood
  • Characteristics Lightweight Formula Delivers Superior Durability and Performance, Dries Quickly.
  • Number of Components 1
  • Container Type Plastic tub
  • VOC 12.8 g/L
  • Temp. Range Apply in Temps Over 10 Degrees C
  • Dry Time Recoat Within min.
  • Begins to Harden Within min.
  • Functional Cure 24 hr.
  • Application Lightweight Spackling for Repairing Walls, Ceilings and Woodwork in One Fill. No Need to Sand or Prime Before Painting.
  • Includes Microsphere Technology

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list