!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN TUBEAXIAL 36IN

FAN TUBEAXIAL 36IN

DAYTON

FAN TUBEAXIAL  36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN TUBEAXIAL 36IN

FAN TUBEAXIAL 36IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,708.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG7F865
  • Mfr. Model # 7F865
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 2788
  • Shipping Weight 415.01 lbs

Technical Specs

  • Item Tubeaxial Fan
  • Includes Drive Package Yes
  • Blade Diameter 36 in
  • Phase 3
  • Airflow @ 0.000 in SP 20,650 cfm
  • Assembly Unassembled
  • Blade Material Aluminum
  • Number of Blades 6
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Bolt Circle Diameter 38 1/4 in
  • Bearing Type Ball Bearing
  • Brake Horsepower 4 53/100 hp
  • Current 12.8/6.4 A
  • Exhaust Airflow @ 0.125 in SP 20,080 cfm
  • Exhaust Airflow @ 0.500 in SP 18,135 cfm
  • Frequency 60 Hz
  • Housing Finish Baked Enamel
  • Maximum Ambient Temperature 104 Degrees F
  • Maximum Inlet Air Temperature 200 Degrees F
  • Motor Type 3-Phase
  • Noise Level 60 sones @ 0.250 in SP and 5 ft
  • Overall Height 52 7/8 in
  • Propeller Shaft Diameter 1 1/4 in
  • Resistance Properties Rust Resistant
  • Spark Resistant Construction Type B
  • Drive Type Belt Drive
  • Includes Motor Yes
  • Nameplate Voltage 230/460V AC
  • Motor Horsepower 5 hp
  • Maximum Noise Level @ 5 Feet 60 sones
  • For Air Type Flammable Vapor
  • Housing Material Steel
  • Number of Speeds 1
  • Standards AMCA
  • Airflow @ 0.250 in Static Pressure 19,460 cfm
  • Body Diameter 36 5/8 in
  • Compatible Flange Grainger Part Number 3C442
  • Exhaust Airflow @ 0.000 in SP 20,650 cfm
  • Exhaust Airflow @ 0.250 in SP 19,460 cfm
  • Features Streamlined Belt Tunnel
  • Hazardous Location Specification Class I Group C, Class I Group D, Class II Group F, Class II Group G
  • Includes Belt Guard
  • Maximum Fan Speed 1,133 RPM
  • Motor Speed 1,750 RPM
  • Mounting Orientation Horizontal, Vertical
  • Overall Diameter 39 3/4 in
  • Overall Length 29 in
  • Replacement Fan Blade Part Number 3C420
  • Safety Features Spark Resistant Aluminum Blade, Spark Resistant Propellers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list