FAN MOTOR PSC 1/2HP 1075 208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

FAN MOTOR PSC 1/2HP 1075 208-230

DAYTON

Web Price : $170.48 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE4M062
  • Mfr. Model # 4M062
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 18.3 lbs

Technical Specs

  • Full Load Amps 3.3 - 3.8
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • HP 1/2
  • Item Condenser Fan Motor
  • Nameplate RPM 1,075
  • Phase 1
  • Capacitor Required DMD2MDV7
  • Duty Continuous Air-Over
  • Hz 60
  • Overall Length 12"
  • Shaft Length 6"
  • RPM Range 1,000 - 1,380
  • Voltage 208 - 230
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Stud Quantity 4
  • Frame 48YZ
  • Lead Length 30"
  • Max. Ambient Temp. 60 Degrees C
  • Length Less Shaft 6"
  • No. of Speeds 2
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Nominal Efficiency 71.50%
  • Bolt Circle Dia. 5-1/8"
  • Stud Size 8-32 UNC x 3/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list