!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN MOTOR,1/15HP,1550RPM,115 V,OPAO

FAN MOTOR,1/15HP,1550RPM,115 V,OPAO

DAYTON

FAN MOTOR,1/15HP,1550RPM,115 V,OPAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN MOTOR,1/15HP,1550RPM,115 V,OPAO

FAN MOTOR,1/15HP,1550RPM,115 V,OPAO

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOS3M826D
  • Mfr. Model # 3M826D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Item Pedestal Fan Motor
  • Phase 1
  • No. of Speeds 1
  • Motor Shaft Rotation CWSE
  • Motor Enclosure Design Open Air-Over
  • Shaft Dia. 3/8"
  • Motor Thermal Protection Auto
  • Nameplate RPM 1,550
  • Motor Sub Application Pedestal Fan
  • Hz 60
  • Ambient Temperature 40 Degrees C
  • Ins. Class B
  • Motor Bearings Sleeve
  • Overall Length 6-7/8"
  • Capacitor Required No
  • Includes 10 Feet 18 Gauge 3 Conductors Cord with Plug, Motor-mounted Pull-chain On-off Switch
  • Motor Design Shaded Pole
  • HP 1/15
  • Voltage 115
  • Frame Non-Standard
  • Motor Mounting Type Yoke
  • Shaft Length 1-1/4"
  • 10 Ft. Cord and Pull Chain Switch Yes
  • Motor Application HVAC/R
  • Full Load Amps 2.4
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Duty Continuous
  • Body Dia. 4-3/8"
  • Motor Shaft Design Flat
  • Standards UL Recognized, CSA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list