!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBSITE FAN, CORDLESS, 18V/5.0 AH, 284 CFM, 7 IN BLADE DIA, BARE TOOL, NON-OSCILLATING

JOBSITE FAN, CORDLESS, 18V/5.0 AH, 284 CFM, 7 IN BLADE DIA, BARE TOOL, NON-OSCILLATING

MILWAUKEE

JOBSITE FAN, CORDLESS, 18V/5.0 AH, 284 CFM, 7 IN BLADE DIA, BARE TOOL, NON-OSCILLATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBSITE FAN, CORDLESS, 18V/5.0 AH, 284 CFM, 7 IN BLADE DIA, BARE TOOL, NON-OSCILLATING

JOBSITE FAN, CORDLESS, 18V/5.0 AH, 284 CFM, 7 IN BLADE DIA, BARE TOOL, NON-OSCILLATING

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $191.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL0886-20
  • Mfr. Model # 0886-20
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 356
  • Shipping Weight 6.8 lbs

Product Details

This M18 cordless jobsite fan operates on 18V/5.0 Ah. It measures 10 9/32 length x 7 9/64 width x 14 1/16 inches overall height and has an airflow of 284 CFM. The non-oscillating fan features a keyhole mount, a seven-inch blade diameter, three-speed settings, a bare tool, and hanging holes that allow a fan to be hung from various jobsite materials.

Technical Specs

  • Item Cordless Jobsite Fan
  • Series M18
  • Number of Speeds 3
  • Mount Type Keyhole
  • Cordless Tool Kit Contents (1) Bare Tool
  • Battery Included / Bare Tool Bare Tool
  • Power Source Cordless
  • Included Charger No
  • Number of Batteries Included 0
  • Overall Height 14 1/16 in
  • Standards UL Listed
  • Overall Width 7 1/8 in
  • Battery Platform M18
  • Blade Diameter 7 in
  • Air Flow 284 cfm
  • Oscillation Non-Oscillating
  • Battery Capacity 5.0 Ah
  • Voltage 18V
  • Features 120 Degrees Adjustable Head, 3 Speed Settings: High, Medium, Low, 4 Keyhole Hangers Allow for Multiple Hanging Orientations, 9 Stopping Positions, Can Circulate Air Over 40 ft, Hanging Holes Allow Fan to be Hung From Various Jobsite Materials
  • Includes AC Adapter
  • Oscillation Angle 0 Degrees
  • Overall Length 10 5/16 in
  • Tool Weight 5.2 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list