FACEPIECE AV2000 POLY HARNESS STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FACEPIECE AV2000 POLY HARNESS STD

SCOTT

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SCT804069-02
  • Mfr. Model # 804069-02
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs
Compare

Product Details

V-2000(R) facepiece with a polyester harness, size large. Two types of NBC nuclear, biological and chemical canisters available, standard and S.W.A.T. black. NIOSH approved.

Technical Specs

  • Mask Size Large
  • Item Full Face Respirator
  • Standards NIOSH
  • Facepiece Material EPDM Rubber
  • Head Harness Material Polyester Mesh
  • Cartridges Included No
  • Configured For Open Connection-Needs Adapters

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list