EZ STRIP 5X7/8 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EZ STRIP 5X7/8 RED

CAMEL

Web Price : $26.70 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CGW59208
  • Mfr. Model # 59208
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 617
  • Shipping Weight 0.22 lbs

Product Details

EZ strip non-woven wheel. Size: 5 x 7/8 inch. Maximum RPM 9,800.

Technical Specs

  • Max. RPM 9,800
  • Item Stripe Off Wheel
  • Wheel Type Non Woven
  • Diameter 5"
  • Application Red Ez Strip Wheels are More Rigid for Faster Working on Angled and Irregular Surfaces, Non Woven Wheels for Cleaning Welds and Fast Removal of Rust, Scaling, Oxidation, Paints, Sealants and Other Clogging Materials
  • Series EZ Strip Red
  • Mounting Type 7/8
  • Mounting Size 7/8

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list