EYEWEAR VAPOR BLUE FRM CLEAR FOG-BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR VAPOR BLUE FRM CLEAR FOG-BA

HONEYWELL

Web Price : $7.00 / EACH

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSS11150905
  • Mfr. Model # 11150905
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.07 lbs

Product Details

Vapor(R) safety eyewear, clear fog-ban(R) lens, vapor metallic blue frame.

Technical Specs

  • Includes Adjustable Break-Away Retainer Cord
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Series Vapor II
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87+ High Impact, AS/NZS 1337, CSA Z94.3
  • Frame Colour Metallic Blue
  • Lens Material Polycarbonate
  • Gender Unisex
  • UV Protection 99.90%
  • Temple Style 1 Piece
  • Temple Colour Metallic blue
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Blue
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list