EYEWEAR V2G BLK FRM I/O ANTI FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR V2G BLK FRM I/O ANTI FOG

PYRAMEX

Web Price : $14.17 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PSPGB1880ST
  • Mfr. Model # GB1880ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.105 lbs

Product Details

Lenses are treated to prevent fogging. Headband features ratchet adjustment for perfect fit. Foam padding forms a perfect seal to keep out dust and airborne particles. Headband features quick fit retainer. Interchangeable temples/headband included with each pair of V2G(R). Rigid temples also included. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Item Dust Goggle
  • Includes Temples
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Black
  • Lens Colour Indoor/Outdoor
  • Frame Material Nylon
  • Standards ANSI, CSA, CE
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Strap Material Elastic
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal
  • Foam Lined Yes
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Protective Goggle Item Impact
  • Series V2G
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Eyewear Venting Direct

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list