Discontinued with Replacement
EYEWEAR UVEX U2 BLK FRM ESPRESSO XT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

EYEWEAR UVEX U2 BLK FRM ESPRESSO XT

UVEX

http://catalogue.grainger.ca/2017?hybris=true
  • Item # UVXS3101X
  • Mfr. Model # S3101X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.11 lbs
Compare
Suggested Replacement Product
UVEX GENESIS BLK FRM, ESP AF LENS

Web Price : $17.69 / EACH

Product Details

U2(R) is ANSI Z87.1 and CSA Z94.3 approved. Dual lens look in a unilens design. Adjustable temple length. Full peripheral protection of eye area.

Technical Specs

  • Item Safety Glasses
  • Series U2
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Frame Material Nylon
  • Temple Colour Black
  • UV Protection Yes
  • Frame Design Full-Frame
  • Size Standard
  • Lens Colour Espresso
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Temple Style Spatulite
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • Primary Lens Color Brown

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list