EYEWEAR PULSAR BURG FRM CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

EYEWEAR PULSAR BURG FRM CLR LENS

NORTH

http://catalogue.grainger.ca/2017?hybris=true
  • Item # NONT80005BU
  • Mfr. Model # T80005BU
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Compare

Product Details

Pulsar(TM) T8000 series, clear 3A lens, burgandy frame.

Technical Specs

  • Size Standard
  • Lens Colour Clear
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Temple Colour Burgandy
  • UV Protection Yes
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Primary Lens Color Clear
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Burgundy
  • Lens Material Polycarbonate
  • Temple Style Curved
  • Includes adjustable nose piece
  • Frame Design Half-Frame

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list