EYEWEAR MILLENNIA SPORT BK/CL A-FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR MILLENNIA SPORT BK/CL A-FOG

HONEYWELL

Web Price : $8.37 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSS11150755
  • Mfr. Model # 11150755
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.07 lbs

Product Details

Millennia(R) sport, clear fog-ban(R) lens, black frame.

Technical Specs

  • Includes Adjustable Break-Away Retainer Cord
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Colour Clear
  • Lens Coating Anti-Fog
  • Series Millennia Sport(TM)
  • Standards ANSI Z87+ High Impact, ANSI Z87.1-1989, CA 18,820, AS/NZS 1337, CSA Z94.3, EC Category PPE
  • Frame Material Nylon
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Temple Style 1 Piece
  • Gender Unisex
  • Temple Colour Black
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Style Half-Frame
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • Metal Detectable No
  • Polarized Lens No
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list